Bell Cover Assembly
Mfr # 39335
Zoro # G7413332
product price: $403.99
/ea
Free Shipping & Returns
Key Features
For Use With
Immersion Hand Mixer, Power Mixer
For Use With Mfr. Model Number
MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
Features
Robot Coupe
Fits Brand
Robot Coupe
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39335
Zoro #
G7413332
UPC #
-
Country of Origin
France
Details
Item
Bell Cover
For Use With
Immersion Hand Mixer, Power Mixer
For Use With Mfr. Model Number
MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
Features
Robot Coupe
Fits Brand
Robot Coupe
Material
Stainless Steel
Compatible with Manufacturer Model Number
MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
Compatible Manufacturer Model Number
MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
Compatible Manufacturer Part Number
MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
Compatible with Mfr. Model No.
MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
For Use with Mfr Model Number
MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
Compatible with Manufacturer Model No.
MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
Compatible Pump Manufacturer Part Number
MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
Compatible Mfr. Model Number
MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
Description
Bell Cover, Product Type Bell Cover, For Use With Immersion Hand Mixer, Power Mixer, Compatible with Brand Robot Coupe, Compatible with Manufacturer Model Number MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V, Material Stainless Steel, Features Robot Coupe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.