Zoro Homepage

Coarse Grating Plate

  • Mfr # 27046

  • Zoro # G7332001


product price: $123.99
/ea
Free Shipping & Returns

Key Features

For Use With
Bowl Cutter Mixer, Continuous Feed Food Processor, 3 qt
For Use With Mfr. Model Number
R2N, R2N Ultra
Fits Brand
Robot Coupe
Overall Width
1/4 in
Compatible with Manufacturer Model Number
R2N, R2N Ultra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27046
Zoro #
G7332001
UPC #
-
Country of Origin
France

Dimensions

Overall Width
1/4 in

Details

Item
Slicing Disc
For Use With
Bowl Cutter Mixer, Continuous Feed Food Processor, 3 qt
For Use With Mfr. Model Number
R2N, R2N Ultra
Fits Brand
Robot Coupe
Compatible with Manufacturer Model Number
R2N, R2N Ultra
Compatible Manufacturer Model Number
R2N, R2N Ultra
Compatible Manufacturer Part Number
R2N, R2N Ultra
Compatible with Mfr. Model No.
R2N, R2N Ultra
For Use with Mfr Model Number
R2N, R2N Ultra
Compatible with Manufacturer Model No.
R2N, R2N Ultra
Compatible Pump Manufacturer Part Number
R2N, R2N Ultra
Compatible Mfr. Model Number
R2N, R2N Ultra

Description

Slicing Disc, Product Type Grating Disc, Overall Width 1/4 in, For Use With Bowl Cutter Mixer, Continuous Feed Food Processor, 3 qt, Compatible with Manufacturer Model Number R2N, R2N Ultra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.