Foot
Mfr # 117579
Zoro # G2997815
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
For Use With
Food Processor, Food Processor, D Series, Vegetable Prep Machines
Material
Rubber
Fits Brand
Robot Coupe
For Use With Mfr. Model Number
CL-50, CL-50E, R302, R302V
Product Type
Rubber Foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
117579
Zoro #
G2997815
UPC #
-
Country of Origin
France
Details
For Use With
Food Processor, Food Processor, D Series, Vegetable Prep Machines
Material
Rubber
Fits Brand
Robot Coupe
Item
Grey Bowl/Clear Lid/Cutter Kit
For Use With Mfr. Model Number
CL-50, CL-50E, R302, R302V
Product Type
Rubber Foot
Compatible with Manufacturer Model Number
CL-50, CL-50E, R302, R302V
Compatible Manufacturer Model Number
CL-50, CL-50E, R302, R302V
Compatible Manufacturer Part Number
CL-50, CL-50E, R302, R302V
Compatible with Manufacturer Model No.
CL-50, CL-50E, R302, R302V
Compatible with Mfr. Model No.
CL-50, CL-50E, R302, R302V
For Use with Mfr Model Number
CL-50, CL-50E, R302, R302V
Compatible Pump Manufacturer Part Number
CL-50, CL-50E, R302, R302V
Compatible Mfr. Model Number
CL-50, CL-50E, R302, R302V
Description
Grey Bowl/Clear Lid/Cutter Kit, Product Type Rubber Foot, Material Rubber, For Use With Food Processor, Food Processor, D Series, Vegetable Prep Machines, Compatible with Manufacturer Model Number CL-50, CL-50E, R302, R302V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.