Shop ROBOT COUPE
See all product information
Create Account
Wipe Blade, 2 in W, 3.5 in D
- Mfr # 117192S
- Zoro # G9526977
product price:Â
$
22.49
/ea
Key Features
Fits Brand
Robot Coupe
For Use With
Blixer(R), Food Processor
For Use With Mfr. Model Number
Blixer(R) 5V, Blixer(R) 6V
Product Type
Wipe Blade
Compatible with Brand
Robot Coupe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 117192S
- Zoro #
- G9526977
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 in
- Overall Height
- 5/8 in
- Overall Depth
- 3 1/2 in
Details
- Fits Brand
- Robot Coupe
- For Use With
- Blixer(R), Food Processor
- For Use With Mfr. Model Number
- Blixer(R) 5V, Blixer(R) 6V
- Item
- Wipe Blade
- Product Type
- Wipe Blade
- Compatible with Brand
- Robot Coupe
- Compatible with Manufacturer Model Number
- Blixer(R) 5V, Blixer(R) 6V
- Compatible Manufacturer Model Number
- Blixer(R) 5V, Blixer(R) 6V
- Compatible Manufacturer Part Number
- Blixer(R) 5V, Blixer(R) 6V
- Compatible with Manufacturer Model No.
- Blixer(R) 5V, Blixer(R) 6V
- Compatible with Mfr. Model No.
- Blixer(R) 5V, Blixer(R) 6V
- For Use with Mfr Model Number
- Blixer(R) 5V, Blixer(R) 6V
- Compatible Pump Manufacturer Part Number
- Blixer(R) 5V, Blixer(R) 6V
- Compatible Mfr. Model Number
- Blixer(R) 5V, Blixer(R) 6V
- For Manufacturer Part Number
- Blixer(R) 5V, Blixer(R) 6V
- Compatible with Mfr. Model Number
- Blixer(R) 5V, Blixer(R) 6V
- Compatible Brand
- Robot Coupe
- Compatible Product Type
- Food Processor
Description
Wipe Blade, Product Type Wipe Blade, For Use With Blixer(R), Food Processor, Compatible with Brand Robot Coupe, Compatible with Manufacturer Model Number Blixer(R) 5V, Blixer(R) 6V, Overall Depth 3 1/2 in, Overall Width 2 in, Overall Height 5/8 in, Container Capacity Not Applicable, Material Not Applicable, Includes Not Applicable, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.