Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Bracket, W4.33In, for 4NGA9

  • Mfr # R 075

  • Zoro # G6727901


product price: $24.99
/ea

Key Features

Style
Round
Frame Stay
Press In
Outside Width
4.3 in
Series
R075
Link to Link Pitch
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R 075
Zoro #
G6727901
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
4.3 in
Bend Radius
5.71 in
Accessory Height
3.39 in
Accessory Width
4.3 in
Accessory Length
4.33 in

Details

Item
Mounting Bracket
Style
Round
Frame Stay
Press In
Series
R075
Link to Link Pitch
1.5 in
Type
Robotrax 3D
For Use With
4NGA9
Includes
Bracket
Color
Black/Silver
Number of Links
25
Mounting Bracket Type
Fixed End
Mounting Bracket Design
Square
Mounting Brackets Included
Yes
Accessory Material
Plastic

Description

Mounting Bracket, Outside Width 4.3 in, Bend Radius 5.71 in, Link to Link Pitch 1.5 in, Mounting Brackets Included Yes, Mounting Bracket Design Square, Mounting Bracket Type Fixed End, For Use With 4NGA9, Frame Stay Press In, Number of Links 25, Style Round, Type Robotrax 3D, Accessory Height 3.39 in, Accessory Length 4.33 in, Accessory Material Plastic, Accessory Width 4.3 in, Color Black/Silver, Series R075

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.