Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Robotrax 3D, Round, W3.94In, L3.28Ft

  • Mfr # R100-195-1meter

  • Zoro # G6528487


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Style
Round
Number of Channels
3
Frame Stay
Press In
Outside Width
3.9 in
Series
R100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R100-195-1meter
Zoro #
G6528487
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
3.9 in
Cavity Width
2.52 in
Cavity Height
1.22 in
Height
3.9 in
Bend Radius
7.68 in
Length
39.4 in
Length (Straight Wireway)
3.28 ft
For Carrier Outside Width
3.94 in
For Carrier Outside Height
3.94 in
Accessory Width
3.9 in
Max. Cable Dia.
1.06 in

Details

Item
Cable and Hose Carrier
Style
Round
Number of Channels
3
Frame Stay
Press In
Series
R100
Link to Link Pitch
1.6 in
Type
Robotrax 3D
Crossbar Material
Plastic
For Use With
4NGC7, 4NGD3, 4NGD8, 4NGE4
Number of Links
25
Includes
No Bracket Included
Color
Black
Mounting Brackets Included
No
Crossbar Opening Design
Non-Opening
Crossbar Style
Bending Link
Carrier Design
Open
Carrier Links Material
Plastic

Description

Cable and Hose Carrier, Crossbar Style Bending Link, Carrier Design Open, Cavity Width 2.52 in, Cavity Height 1.22 in, Height 3.9 in, Outside Width 3.9 in, Bend Radius 7.68 in, Link to Link Pitch 1.6 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Plastic, Length 39.4 in, For Use With 4NGC7, 4NGD3, 4NGD8, 4NGE4, Frame Stay Press In, Includes No Bracket Included, Number of Links 25, Style Round, Type Robotrax 3D, Accessory Width 3.9 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.