Cartridge Filter, 13.9 in Dia, 26 in H
Mfr # PL-14D26-A15-SF
Zoro # G3976881
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Features
95% Maximum Humidity, Fire Retardant Additive, Nanofiber Pulse Layer
Filter Type
Reusable Cartridge Filter
Application
Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting
Characteristics
14 in dia, 231 sq ft Media, 26 in H, 80/20 Fire Retardant, Square Flange
Filter Media
Cellulose Polyester Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PL-14D26-A15-SF
Zoro #
G3976881
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
13.9 in
Overall Height
26 in
Inside Diameter
9.5 in
Details
Item
Cartridge Filter
Features
95% Maximum Humidity, Fire Retardant Additive, Nanofiber Pulse Layer
Filter Type
Reusable Cartridge Filter
Application
Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting
Characteristics
14 in dia, 231 sq ft Media, 26 in H, 80/20 Fire Retardant, Square Flange
Filter Media
Cellulose Polyester Blend
Filter Efficiency
35 %
For Use With
Mfr. No. G120, G126
Process
Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting
Compatible Extractor Manufacturer Part Number
G120, G121
End Cap Configuration
Square/Closed
Filter Area
233 sq ft
Filter MERV Rating
15
Maximum Temperature
225 Degrees F
Description
Cartridge Filter, Filter Type Reusable Cartridge Filter, Filter MERV Rating 15, Compatible Extractor Manufacturer Part Number G120, G121, End Cap Configuration Square/Closed, Features 95 Percent Maximum Humidity, Fire Retardant Additive, Nanofiber Pulse Layer, Filter Area 233 sq ft, Filter Efficiency 35 Percent, Filter Media Cellulose Polyester Blend, Inside Diameter 9.5 in, Outside Diameter 13.9 in, Overall Height 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.