Zoro Homepage

Cartridge Filter, 22.4 in Dia, 14 in H

  • Mfr # PL-22D14-A15-C

  • Zoro # G3901893


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Features
95% Maximum Humidity, Fire Retardant Additive, Nanofiber Pulse Layer
Filter Type
Reusable Cartridge Filter
Application
Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting
Filter Media
Cellulose Polyester Blend
For Use With
Mfr. No. S210, S230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-22D14-A15-C
Zoro #
G3901893
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Outside Diameter
22.4 in
Inside Diameter
17.9 in

Details

Item
Cartridge Filter
Features
95% Maximum Humidity, Fire Retardant Additive, Nanofiber Pulse Layer
Filter Type
Reusable Cartridge Filter
Application
Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting
Filter Media
Cellulose Polyester Blend
For Use With
Mfr. No. S210, S230
Characteristics
14 in H, 22 in dia, 234 sq ft Media, 80/20 Fire Retardant, Closed End
Filter Efficiency
35 %
Compatible Extractor Manufacturer Part Number
CF5, S220
Maximum Temperature
225 Degrees F
Filter MERV Rating
15
End Cap Configuration
Open/Closed
Process
Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting
Filter Area
236 sq ft

Description

Cartridge Filter, Filter Type Reusable Cartridge Filter, Filter MERV Rating 15, Compatible Extractor Manufacturer Part Number CF5, S220, End Cap Configuration Open/Closed, Features 95 Percent Maximum Humidity, Fire Retardant Additive, Nanofiber Pulse Layer, Filter Area 236 sq ft, Filter Efficiency 35 Percent, Filter Media Cellulose Polyester Blend, Inside Diameter 17.9 in, Outside Diameter 22.4 in, Overall Height 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.