Shop ROBROY
See all product information
Create Account
10.25'' x 5.38'', 6'', 2 Mil Red Urethane Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal, F
- Mfr # PRUNY014
- Zoro # G316265947
product price:Â
$
1,223.99
/ea
Free Shipping & Returns
Key Features
Series
UNY
Trade Size
6
Approval
UL (Canada and US), UL 1203, CSA C22.2
Plastic Length
5.38
Plastic Material
2 Mil Red Urethane (Interior)/40 Mil Gray PVC Coated (Exterior) Ferrous Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRUNY014
- Zoro #
- G316265947
- UPC #
- 78401120795
- Country of Origin
- United States
- Series
- UNY
- Approval
- UL (Canada and US), UL 1203, CSA C22.2
- Plastic Material
- 2 Mil Red Urethane (Interior)/40 Mil Gray PVC Coated (Exterior) Ferrous Metal
- Type
- Female/Male
Dimensions
- Trade Size
- 6
- Plastic Length
- 5.38
Description
10.25'' x 5.38'', 6'', 2 Mil Red Urethane Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal, Female/Male, Conduit Union
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.