Shop ROCHESTER MIDLAND
See all product information
Create Account
Quat Plus TB, Disinfectant, 32oz., Clear
- Mfr # RCM11789315
- Zoro # G524199614
product price:Â
$
24.39
/ea
Key Features
Surfaces for Use On
Hard Nonporous Surfaces
Size
32 oz
Ready to Use/Concentrated
Ready to Use
Fragrance
Pine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCM11789315
- Zoro #
- G524199614
- UPC #
- -
- Country of Origin
- China
- Surfaces for Use On
- Hard Nonporous Surfaces
- Item
- Disinfectant
- Ready to Use/Concentrated
- Ready to Use
- Fragrance
- Pine
Dimensions
- Size
- 32 oz
Description
Ready-to-use Quat Plus TB Disinfectant delivers one-step cleaning and disinfecting with maximum odor control and a clean fresh fragrance. Disinfectant cleaner with a fresh pine fragrance is safer, less irritating and more pleasant to use. Ideal for hospitals, nursing care centers, schools and hotels. EPA-registered disinfectant meets the requirements of OSHA's Bloodborne Pathogen Standard; effective against HIV-1, HBV and Tuberculosis. Cleaner is formulated to disinfect hard, nonporous, inanimate environmental surfaces, such as walls, sink tops, chairs, telephone, glazed ceramic tile in bathrooms, shower stalls, bathtubs, cabinets, bed springs, kitchen counters, kitchen appliances and stovetops. The trigger sprayer is not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.