Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Akimbo 2.0

  • Mfr # 101028

  • Zoro # G821907493


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Weight Capacity
66-286 lbs. (30-130kg)
Length
6 in
Color
Purple
Standards
TS NO. RG81/2025, CE 0598
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101028
Zoro #
G821907493
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
6 in
Rope Diameter
11.5mm to 12.7mm

Details

Weight Capacity
66-286 lbs. (30-130kg)
Color
Purple
Standards
TS NO. RG81/2025, CE 0598

Description

The Akimbo2 is the second iteration of the popular mid-line-attachable climbing device for tree care. Like the original, the Akimbo2 allows you to position, ascend and descend in stationary or moving rope systems (SRS or MRS) without additional equipment or detaching from your saddle. Adjustable friction settings optimize performance on ropes ranging from 11.5mm to 12.7mm, all without tools and without an approved ropes list. The new Akimbo2 also features an additional SRS tending option, as well as modifications for improved performance on rope and replaceable components that extend service life. SRS chest attachment wire gate provides quick connect/disconnect for cord or small carabiner. The Akimbo2 is intended for experienced users and not for novice climbers. Read the user manual thoroughly before use. Rope Diameter: 11.5-12.7mm, Weight: 10.6 oz (301gm), Working Load Limit: 66-286 lbs. (30-130kg), Certifications: TS NO. RG81/2025, CE 0598

Restrictions

This item has been restricted from sale in the following states: AK, HI, GU, AS, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.