Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Omni 2.0 Block Double

  • Mfr # 36444

  • Zoro # G516285547


product price: $229.99
/ea
Free Shipping & Returns

Key Features

For Use With
Rope capacity up to 1/2" (13mm)
Color
Orange
Hardware Material
Aluminum/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36444
Zoro #
G516285547
UPC #
816302020710
Country of Origin
United States

Details

For Use With
Rope capacity up to 1/2" (13mm)
Color
Orange
Hardware Material
Aluminum/Steel

Description

The Omni-Block combines a swivel and pulley into one tool, and incorporates a unique sideplate that opens while the pulley is still attached to the anchor. Traditionally, a pulley is connected to a swivel by a carabiner. However, the Omni eliminates the need for the carabiner, reducing length and pieces of equipment in the rigging system. The short length of the Omni is important when used in high-angle, confined space or other space-sensitive rigging environments. The reduced weight of the Omni will make hauling your gear easier. Additionally the Omni sideplate can be opened without detaching from the carabiner. Traditional pulleys require removing from the carabiner to change the rope. With the Omni, the user is able to do this while the pulley is still secured. Now with a 2 inch double sheaves. Install and remove rope while still connected to the anchor point. Double Locking Feature with 360° swivel, 2 sheaves and a maximum of 1/2" 13mm line.


  • Swivel Pulley Design: Combines a swivel and pulley into one tool, offering smooth operation and self orientation in climbing and rigging systems
  • Long Lasting Durability: Designed to handle demanding tasks with an 8kN WLL and 40kN MBS, ideal for climbing and rigging systems.
  • Easy-To-Open Sideplate: Features a unique sideplate that opens while the pulley is still attached to the anchor, improving efficiency
  • Prusik Minding Pulley: Equipped with prusik minding edge allowing for easy use with a prusik for progress capture
  • Compatible with 13mm Ropes: Supports ropes up to 1/2" (13mm) in diameter, offering flexibility for different rigging and climbing applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.