Omni Block 1.5 Single Block works with up to 13mm Rope

  • Mfr # 30676

  • Zoro # G016285573


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Hardware Material
7075 Aluminum
Weight Capacity
1,350 lbs
Color
Orange / Gold
For Use With
Rope capacity up to 1/2" (13mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30676
Zoro #
G016285573
UPC #
-
Country of Origin
United States

Details

Hardware Material
7075 Aluminum
Weight Capacity
1,350 lbs
Color
Orange / Gold
For Use With
Rope capacity up to 1/2" (13mm)

Description

Quick-to-attach, high-strength, swiveling rope blocks. Like Rock Exotica's popular swivel connector, these blocks eliminate twisting from rope rigging systems with smooth, ball-bearing action. Each precision-fabricated alloy block has a unique button-activated release feature that allows instant access to the sheave for midline attachment. Double Locking Feature. The milled alloy attachment eye is large enough to accept most carabiners and snaps. Rope capacity up to 1/2" 13mm, 1,350 lbs working load limit.


  • Rope capacity up to 1/2" (13mm)
  • Made from 7075 Aluminum
  • Double Locking Feature with 360° swivel
  • Milled alloy attachment eye
  • Working load limit: 1,350 lbs (18kN)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.