
Omni Swivel Double Capacity Block works with up to 13mm Rope
Mfr # 30677
Zoro # G416285630
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
1,350 lbs
Hardware Material
Aluminum Alloy / Stainless Steel
For Use With
Rope capacity up to 1/2" (13mm)
Color
Gold,Grey,Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30677
Zoro #
G416285630
UPC #
816302020666
Country of Origin
United States
Details
Weight Capacity
1,350 lbs
Hardware Material
Aluminum Alloy / Stainless Steel
For Use With
Rope capacity up to 1/2" (13mm)
Color
Gold,Grey,Orange
Description
Quick-to-attach, high-strength, swiveling rope blocks. Like Rock Exotica's popular swivel connector, these blocks eliminate twisting from rope rigging systems with smooth, ball-bearing action. Each precision-fabricated alloy block has a unique button-activated release feature that allows instant access to the sheave for midline attachment. Double Locking Feature. The milled alloy attachment eye is large enough to accept most carabiners and snaps. Rope capacity up to 1/2" 13mm, 1,350 lbs working load limit.
- Rope capacity up to 1/2" (13mm)
- Made from 7075 Aluminum
- Double Locking Feature with 360° swivel
- Milled alloy attachment eye
- Working load limit: 1,350 lbs (18kN)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.