
rockD Stainless AutoLock
Mfr # 35658
Zoro # G516285608
product price: $56.65
/eaKey Features
Color
Silver
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35658
Zoro #
G516285608
UPC #
816302020277
Country of Origin
United States
Details
Color
Silver
Material
Stainless Steel
Description
Patterned after our popular rockD carabiner, the rockD stainless is a super strong and extremely light weight stainless steel carabiner. It is the perfect combination of size and strength. 41kN
- Heavy Duty Carabiner: Stainless steel construction offers a 41kN breaking strength, making it ideal for rock climbing and professional climbing in tough environments
- All-Stainless Steel Design: Built with stainless steel components for maximum corrosion resistance and durability, great for harsh outdoor conditions.
- Asymmetric "D" Shape: Optimizes strength by concentrating the load along the major axis, ensuring reliability in demanding climbing tasks.
- Snag-Free Keylock Nose: Prevents ropes and gear from catching, ensuring smooth clipping and unclipping during climbs
- Large Gate Opening: 1.0" (25mm) gate opening allows for easy clipping and unclipping, offering reliable performance in climbing carabiner needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.