Zoro Homepage

RockO WireEye Oval Auto Lock Carabiner

  • Mfr # 35662

  • Zoro # G009016016


product price: $38.75
/ea

Key Features

Length
4.4 in.
Gate Opening
.93" (22.6mm)
Width
2.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35662
Zoro #
G009016016
UPC #
816302020260
Country of Origin
United States

Dimensions

Length
4.4 in.
Width
2.5 in.

Details

Gate Opening
.93" (22.6mm)

Description

RockO already appreciated by professionals as the workhorse shape of carabiners, the RockO WireEye brings you the added utility of a wire keeper. WireEye helps keep the carabiner oriented correctly, and the gear where it belongs. When you need to keep gear oriented in light use, use the WireEye and carry one carabiner that does the job of two! Releasable wire gate gives you quick access to capture and release lines or gear. Takes the place of a fixed lanyard pin or captive eye carabiner when a permanent, high-strength restraint is not needed. Reduces the chance of dangerous cross-loading. Features the same strength and quality characteristics as other Rock Exotica carabiners. Tensile Strength: 5,395 lbs. 24kN, .93in gate opening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.