
RockX Accessory Carabiner-Orange
Mfr # ROC-OR
Zoro # G916285598
product price: $21.99
/eaKey Features
Material
Aluminum
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROC-OR
Zoro #
G916285598
UPC #
816302021816
Country of Origin
United States
Details
Material
Aluminum
Color
Orange
Description
RockX accessory carabiner is a compact and strong utility carabiner thats easy to grip and useful in a multitude of situations requiring a strong but lightweight non-PPE connector. The rockX accessory carabiner boasts an impressive 5kN 1124 lbs. mbs in a small package. With a frame machined from solid aluminum, the rockX features contours along the top and bottom profile for ease of handling.
- Strong & compact utility carabiner that's easy to grip
- Material: Aluminum
- Working Load Limit: 1,124 lbs (5kN)
- Color: Orange
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.