Rotator Round Large Swivel, High-Strength Swivel for Climbing and Rigging

  • Mfr # 32370

  • Zoro # G516285561


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Hardware Material
7075 Aluminum
For Use With
Pulley connections, lanyards and descenders
Standards
CE Certified for Professional Use
Color
Black
Features
High-Strength Swivel Design - 36kN breaking strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32370
Zoro #
G516285561
UPC #
816302020420
Country of Origin
United States

Details

Hardware Material
7075 Aluminum
For Use With
Pulley connections, lanyards and descenders
Standards
CE Certified for Professional Use
Color
Black
Features
High-Strength Swivel Design - 36kN breaking strength

Description

Tree climbing requires a lot of moving around while on rope, which usually means a lot of twisting. If youre like a lot of climbers, the worst time to untwist your line comes when youre in the most precarious positions and although rarely life threatening, it certainly can be inconvenient. Rock Exotica developed these precision swivels to relieve just such twisting. Youll really appreciate the smooth swivel action of sealed ball bearings inside the forged alloy body, for years to come. The Large swivel is designed to accommodate two-person loads in rescue situations and can have up to three connectors attached in the ends. Rock Exotica Rotator Round Large Swivel swivel 8,093 lbs. Tensile Strength, 36kN, 4.48 oz for pulley connections, lanyards and descenders.


  • High-Strength Swivel Design – Provides a 36kN breaking strength and a 5kN working load limit, ensuring a secure and smooth rotation under heavy loads
  • Optimized for Gear Alignment – The large 1.3" (32mm) connection points accommodate multiple carabiners, slings, or webbing while maintaining proper load alignment for increased safety and efficiency
  • Durable and Corrosion-Resistant Build – Made from anodized aluminum with a steel axle and ball bearings, offering superior strength and longevity in challenging environments
  • Reduces Equipment Wear and Twisting – Minimizes friction between connected components, preventing unnecessary rope or gear wear and ensuring smooth, controlled movement
  • CE Certified for Professional Use – Designed to meet industry safety standards, making it an essential tool for climbers, arborists, and rescue professionals who require a reliable and efficient swivel

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.