Zoro Homepage

Rotator Shackle

  • Mfr # 33394

  • Zoro # G016285597


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Pulley connections, lanyards and descenders
Hardware Material
7075 Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33394
Zoro #
G016285597
UPC #
816302020437
Country of Origin
United States

Details

Color
Black
For Use With
Pulley connections, lanyards and descenders
Hardware Material
7075 Aluminum

Description

Tree climbing requires a lot of moving around while on rope, which usually means a lot of twisting. If you're like a lot of climbers, the worst time to untwist your line comes when you are in the most precarious positions and although rarely life threatening it certainly can be inconvenient. Rock Exotica developed this precision swivel to relieve just such twisting. Youll really appreciate the smooth swivel action of sealed ball bearings inside the forged alloy body, for years to come. Clevis swivel 8,093 lbs. Tensile Strength, 36kN, 5.76 oz. For pulley connections, lanyards and descenders.


  • For pulley connections, lanyards and descenders
  • Made of 7075 Aluminum. Weight: 5.76 oz
  • CE certified
  • Meet ANSI requirements
  • Tensile Strength: 8,093 lbs. (36kN)
  • Top Rock Exotica Swivel Clevis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.