
SwivaEye Locking Carabiner, High Strength 30kN, Integrated Swivel
Mfr # 33477
Zoro # G316285655
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Material
7075 Aluminum
Tensile Strength
30kN
Weight Capacity
6,744 lbs
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33477
Zoro #
G316285655
UPC #
816302020376
Country of Origin
United States
Details
Material
7075 Aluminum
Tensile Strength
30kN
Weight Capacity
6,744 lbs
Color
Black
Description
Swiva-biner Single with eye by Rock Exotica. Double locking, Aluminum, 7/8" gate opening, 1" Captive Eye, weight: 4.8 ounces, Tensile strength: 6,744 lbs. 30kN
- High Strength Carabiner with Swivel: Features an integrated swivel and carabiner design, offering 6,744 lbs. (30kN) breaking strength and saving rigging space
- High-Efficiency Bearing: Utilizes a high-efficiency bearing for smooth, high-speed rotations with minimal friction, perfect for rock climbing and professional climbing gear
- Durable Machined Frame: Machined from solid aluminum for optimal strength while reducing weight, ensuring reliability during climbs
- Ergonomic Auto-Lock Gate: Equipped with a pull-down and twist auto-lock gate for quick and secure locking, with a gate opening of 0.84" (21mm)
- Ideal for Climbing Gear: This heavy-duty locking carabiner clip with an integrated swivel is ideal for professional climbers and rigging tasks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.