Zoro Homepage

transPorter Tool Carrier *Utility Use Only*

  • Mfr # 39538

  • Zoro # G003892746


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Length
5 in.
For Use With
Chainsaws, slings, hardware, or anything else you can fit onto it,Carrying gear on your saddle
Height
2.9 in.
Features
A dual manual locking push-button gate that keeps it locked when you want it locked and keeps it open when you want quick and easy access to your gear
Width
1.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39538
Zoro #
G003892746
UPC #
816302020383
Country of Origin
United States

Dimensions

Length
5 in.
Height
2.9 in.
Width
1.5 in.

Details

Item
transPorter Tool Carrier **Utility Use Only**
For Use With
Chainsaws, slings, hardware, or anything else you can fit onto it,Carrying gear on your saddle
Features
A dual manual locking push-button gate that keeps it locked when you want it locked and keeps it open when you want quick and easy access to your gear
Includes
2 sets of screws to accommodate different thickness of webbing
Weight
0.3 lb.
Application
Carrying gear on your saddle

Description

transPorter Tool Carrier **Utility Use Only** The transPorter is designed as a harness “tool-holder” made for ease of use and security. The gate is equipped with a manual locking mechanism and “wing” design. The manual locking gate is a dual push button design that you can lock if desired to prevent inadvertently snagging or hooking unwanted items. But you can also leave it unlocked when needed so you are able to remove tools quickly without fumbling to repetitively unlock the gate. Unique “wings” on the gate allow the user to single-handedly retrieve and sort gear, even with gloves on. The transPorter semi-permanently attaches to the harness, secured by an aluminum plate with removable screws. The wide plate and rigid frame ensure the transPORTER will stay in position when used with small or large tools. Machined from solid aerospace grade aluminum. Features: Wide, flat base keeps the transPorter upright & secure. "Shelf" provides area to stack and sort gear. "Winged" gate for easier access with gloves. Manual locking gate. Installs on a wide range of harnesses, and thickness of webbing. Includes 2 sets of screws to accommodate different thickness of webbing. MBS: 400 lbs. WWL: 50 lbs. Max Webbing Height: 2.0 in. *These carabiners should never be used for personal safety use*

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.