
Caster, Black, 8" Wheel Dia.
Mfr # RCSTR8X2BK
Zoro # G615482083
product price: $89.29
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Rubber
Wheel Dia.
8 in
Wheel Width
2 in
Includes
(2) Casters; Cotter Pins; Washers
Wheel Type
Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCSTR8X2BK
Zoro #
G615482083
UPC #
672485350712
Country of Origin
Malaysia
Dimensions
Wheel Dia.
8 in
Wheel Width
2 in
For Axle Dia.
8 in
Details
Item
Caster
Wheel/Tread Material
Rubber
Includes
(2) Casters; Cotter Pins; Washers
Wheel Type
Pneumatic
Frame Finish
Unfinished
Compatible with Product Type
Rock N Roller Multi-Carts
Load Capacity
500 lb
Color
Black
Compatible Manufacturer Model Number
R12
Description
Caster, Load Capacity 500 lb, Wheel Dia. 8 in, Wheel Material Rubber, Wheel Width 2 in, For Axle Size 8 in, Wheel Type Pneumatic, Color Black, Finish Unfinished, Includes (2) Casters; Cotter Pins; Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.