Zoro Homepage

Caster, Yellow, 8" Wheel Dia.

  • Mfr # RCSTR8X2

  • Zoro # G715482129


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
8 in
Wheel Width
2 in
Frame Finish
Unfinished
Includes
(2) Casters; Cotter Pins; Washers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCSTR8X2
Zoro #
G715482129
UPC #
672485350811
Country of Origin
Malaysia

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
For Axle Dia.
8 in

Details

Item
Caster
Wheel/Tread Material
Rubber
Frame Finish
Unfinished
Includes
(2) Casters; Cotter Pins; Washers
Load Capacity
500 lb
Wheel Type
Pneumatic
Color
Yellow
Compatible with Product Type
Rock N Roller Multi-Carts
Compatible Manufacturer Model Number
R12, R18G

Description

Caster, Load Capacity 500 lb, Wheel Dia. 8 in, Wheel Material Rubber, Wheel Width 2 in, For Axle Size 8 in, Wheel Type Pneumatic, Color Yellow, Finish Unfinished, Includes (2) Casters; Cotter Pins; Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.