Zoro Homepage

Swivel Caster, Yellow, 5" Wheel Dia.

  • Mfr # RCSTR5X125

  • Zoro # G615289590


product price: $33.69
/ea

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
5 in
Wheel Width
1 1/4 in
Compatible with Product Type
Rock N Roller Multi-Carts
Frame Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCSTR5X125
Zoro #
G615289590
UPC #
672485350804
Country of Origin
Malaysia

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
For Axle Dia.
5 in

Details

Item
Swivel Caster
Wheel/Tread Material
Rubber
Compatible with Product Type
Rock N Roller Multi-Carts
Frame Finish
Unfinished
Color
Yellow
Load Capacity
350 lb
Includes
(2) Casters; Lock Washers; Nuts
Wheel Type
Pneumatic
Compatible Manufacturer Model Number
R10, R11G, R8

Description

Swivel Caster, Load Capacity 350 lb, Wheel Dia. 5 in, Wheel Material Rubber, Wheel Width 1 1/4 in, For Axle Size 5 in, Wheel Type Pneumatic, Color Yellow, Finish Unfinished, Includes (2) Casters; Lock Washers; Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.