Shop ROCK PAINT & HANDY ART
Create Account
RPC101025-3 16 oz Acrylic Paint; Chrome Orange - 3 Each
- Mfr # RPC101025-3
- Zoro # G104036698
product price:Â
$
49.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPC101025-3
- Zoro #
- G104036698
- UPC #
- 194629005949
- Country of Origin
- China
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Acrylic Paint
- These acrylic paints combine high quality with low cost and are the preferred choice for paint parties.
- Use on most any surface: paper, fabric, wood, plastic, glass, cardboard, metal and canvas.
- Rich and durable colors dry to a permanent, water resistant and flexible semi-gloss finish.
- Clean up with soap and water.
- Certified AP Non-Toxic and Gluten-Free.
- .
- 3 Each
- Grades: Grade 6, Grade 7, Grade 8, Grade 9, Grade 10, Grade 11, Grade 12
- Ages: Age 11, Age 12, Age 13, Age 14
- Color: Chrome & Orange
- Capacity: 16 oz
- Weight: 3.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.