Shop ROCK PAINT & HANDY ART

RPC241020-6 Red Washable Finger Paint; 16 oz - 6 Each

  • Mfr # RPC241020-6
  • Zoro # G004036118

product price: 
$
53.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RPC241020-6
Zoro #
G004036118
UPC #
194629007141
Country of Origin
China

Description

Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.

Features
  • Red Washable Finger Paint
  • Handy Art Washable Finger Paints offer vibrant fast drying color.
  • Handy Art Washable Finger Paints are a variety of sizes and colors.
  • Handy Art Washable Finger Paints are designed to wash out of most clothing with soap and hot water.
  • Of course Handy Art Washable Finger Paints are certified AP non-toxic.
  • 6 Each
Specifications
  • Capacity: 16 oz
  • Weight: 7.272 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.