Zoro Homepage

Rock Tray, 14 1/4 in L, Orange, PK10

  • Mfr # 2500O

  • Zoro # G602015294


product price: $235.99
/pk 10, $23.60/ea
Free Shipping & Returns

Key Features

Type
w/ Compartments
Overall Width
9 1/2 in
Overall Depth
2 1/4 in
Material
Plastic
For Use With
783FF3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500O
Zoro #
G602015294
UPC #
819085014228
Country of Origin
United States

Dimensions

Overall Width
9 1/2 in
Overall Depth
2 1/4 in
Overall Height
2 1/4 in
Overall Height (In.)
2 1/4 in
Overall Width (In.)
9 1/2 in
Overall Depth (In.)
2 1/4 in
Overall Length (In.)
14 1/4 in
Overall Length
14 1/4 in

Details

Item
Food Tray
Type
w/ Compartments
Color
Orange
Material
Plastic
For Use With
783FF3
Number of Compartments
7
Product Type
Rock Tray
Handle Included
No
NSF Certified
No

Description

Food Tray, Overall Width 9 1/2 in, Overall Height 2 1/4 in, Overall Depth 2 1/4 in, Material Plastic, Number of Compartments 7, Product Type Rock Tray, Color Orange, For Use With 783FF3, Handle Included No, Overall Length 14 1/4 in, NSF Certified No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.