Zoro Homepage

Rock Tray Lid, 14 1/4 in L, Orange, PK10

  • Mfr # 2000OL

  • Zoro # G402015302


product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns

Key Features

Type
w/ Compartments
Overall Width
9 1/2 in
Overall Depth
1 1/4 in
Material
Plastic
Number of Compartments
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000OL
Zoro #
G402015302
UPC #
819085014082
Country of Origin
United States

Dimensions

Overall Width
9 1/2 in
Overall Depth
1 1/4 in
Overall Depth (In.)
1 1/4 in
Overall Height
1 1/4 in
Overall Length
14 1/4 in

Details

Item
Food Tray Lid
Type
w/ Compartments
Color
Orange
Material
Plastic
Number of Compartments
7
For Use With
783FF3
Product Type
Rock Tray Lid
NSF Certified
No
Handle Included
No

Description

Food Tray Lid, Overall Width 9 1/2 in, Overall Height 1 1/4 in, Overall Depth 1 1/4 in, Material Plastic, Product Type Rock Tray Lid, Color Orange, For Use With 783FF3, Handle Included No, Overall Length 14 1/4 in, NSF Certified No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.