
Beacons Smart Stickers for Whiteboards, Triangles, Orange, 2.5 in. h, 4PK
Mfr # BEA-A4-RC-FR
Zoro # G508997120
product price: $17.29
/pk 4, $4.32/eaKey Features
Color
Orange
Width
2.5"
Height
2.5"
For Use With
Whiteboards
Mounting Type
Self Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEA-A4-RC-FR
Zoro #
G508997120
UPC #
850015045264
Country of Origin
United States
Dimensions
Width
2.5"
Height
2.5"
Details
Item
Letters, Numbers & Symbols
Color
Orange
For Use With
Whiteboards
Mounting Type
Self Adhesive
Character Type
Triangles
Description
Four restickable in. beacons in. allow you to capture, organize, and broadcast data. Place the beacons in each corner of the whiteboard. Use the free Rocketbook app to configure popular Cloud services as your scan destinations. Reusable beacons with restickable Yupo adhesive can be cleaned and stored in included carry case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.