Zoro Homepage

Core Smart Notebook, Dotted Rule 4 sq/in, Neptune Teal Cover, 16 11 x 8.5 Sheets

  • Mfr # RNCLDM-TEL

  • Zoro # G416451233


product price: $38.99
/ea

Key Features

Sheet Size
11 x 8.5 in
Cover Color
Neptune Teal
Binding Location
Side
Color Family - Clipboard
Blue
Binding
Coil-Lock Spiral Wire: Flexible Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNCLDM-TEL
Zoro #
G416451233
UPC #
850007403720
Country of Origin
China

Dimensions

Sheet Size
11 x 8.5 in

Details

Item
Smart Notebooks
Cover Color
Neptune Teal
Binding Location
Side
Color Family - Clipboard
Blue
Binding
Coil-Lock Spiral Wire: Flexible Cover
Rule
Dotted Rule
Paper Color
White
Includes
(1) Microfiber Cloth; (1) PilotĀ® FriXion BallĀ® Erasable Black-Ink Gel Pen

Description

Provides a classic pen and paper experience, yet is built for the digital age. Although it feels like a traditional notebook, the Rocketbook Core is endlessly reusable and connected to all of your favorite Cloud services. When you write using any pen from the Pilot Frixion line, your writing sticks to Rocketbook Core pages like regular paper. But add a drop of water and the notebook erases like magic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.