
Core Smart Notebook, Dotted Rule, Neptune Teal Cover, 11 x 8.5, 16 Sheets (Discontinued)
- Mfr # EVR-L-RC-CCE-FR
- Zoro # G703458334
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVR-L-RC-CCE-FR
Zoro #
G703458334
UPC #
850007403720
Country of Origin
United States
Dimensions
Length
11"
Size
11 x 8.5
Width
8.5"
Details
Color
Neptune Teal
Weight
0.65 lbs
Description
Provides a classic pen and paper experience, yet is built for the digital age. Although it feels like a traditional notebook, the Rocketbook Core is endlessly reusable and connected to all of your favorite cloud services. When you write using any pen from the Pilot Frixion line, your writing sticks to Rocketbook Core pages like regular paper. But add a drop of water and the notebook erases like magic.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.