
Fusion Smart Notebook, Seven Assorted Page Formats, Scarlet Sky Cover, 11 x 8.5, 21 Sheets (Discontinued)
- Mfr # EVRF-L-RC-CMEFR
- Zoro # G706437640
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EVRF-L-RC-CMEFR
Zoro #
G706437640
UPC #
850007403928
Country of Origin
United States
Dimensions
Sheet Size
11 x 8.5
Book-Spine Length
11"
Book Width
8.5"
Details
Cover Color
Scarlet Sky
Item
Notebooks/Journals
Includes
(1) Microfiber Cloth; (1) Pilot® FriXion Ball® Erasable Black-Ink Gel Pen
Binding
Spiral Coil
Sheet Rule/Format Type
Seven Assorted Page Formats
Sheet Rule/Format Details
Action Tracking Element Pages; Columnar Format Element Pages; Medium/College Rule Pages; Monthly Planning Element Pages; Quadrille Rule Pages; Project Management Elements; Weekly Planning Elements
Book-Binding Edge
Side
Sheet Color
White
Dated/Undated
Undated
Number of Subjects/Sections
7
Sheets per Book/Journal
21
Sheet-Ruling Color
Gray
Book-Binding Details
Coil-Lock: Flexible Cover
Description
Reusable pen and paper notebook with seven different page templates that connect to your favorite Cloud services. You'll find calendars, to-do lists and notetaking layouts. Made with the patented reusable Core technology. Synthetic paper allows you to write smoothly with a Pilot FriXion pen, then magically wipe clean with a damp cloth to reuse.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.