Zoro Homepage

Fusion Smart Notebook, Seven Assorted Page Formats, Teal Cover, 8.8 x 6, 21 Sheets

  • Mfr # EVRF-E-RCCCEFR

  • Zoro # G006437517


product price: $38.85
/ea

Key Features

Sheet Size
8.8 x 6
Cover Color
Teal
Includes
(1) Microfiber Cloth; (1) Pilot® FriXion Ball® Erasable Black-Ink Gel Pen
Binding
Spiral Coil
Sheets per Book/Journal
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVRF-E-RCCCEFR
Zoro #
G006437517
UPC #
850015045127
Country of Origin
United States

Dimensions

Sheet Size
8.8 x 6
Book-Spine Length
8.8"
Book Width
6"

Details

Cover Color
Teal
Item
Notebooks/Journals
Includes
(1) Microfiber Cloth; (1) Pilot® FriXion Ball® Erasable Black-Ink Gel Pen
Binding
Spiral Coil
Sheets per Book/Journal
21
Sheet Color
White
Number of Subjects/Sections
7
Sheet Rule/Format Type
Seven Assorted Page Formats
Dated/Undated
Undated
Book-Binding Details
Coil-Lock: Flexible Cover
Book-Binding Edge
Side
Sheet Rule/Format Details
Action Tracking Element Pages; Columnar Format Element Pages; Medium/College Rule Pages; Monthly Planning Element Pages; Quadrille Rule Pages; Project Management Elements; Weekly Planning Elements

Description

Reusable pen and paper notebook with seven different page templates that connect to your favorite Cloud services. You'll find calendars, to-do lists and notetaking layouts. Made with the patented reusable Core technology. Synthetic paper allows you to write smoothly with a Pilot FriXion pen, then magically wipe clean with a damp cloth to reuse.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.