
Wave Smart Reusable Notebook, Dotted Rule, Blue Cover, 8.9 x 6, 40 Sheets (Discontinued)
- Mfr # WAV-E-K-A
- Zoro # G903458325
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WAV-E-K-A
Zoro #
G903458325
UPC #
855510007014
Country of Origin
United States
Dimensions
Sheet Size
8.9 x 6
Width
6"
Size
8.9 x 6
Length
8.9"
Book-Spine Length
8.9"
Sheet Ruling Size
4 sq/in
Book Width
6"
Details
Cover Color
Blue
Cover Material
Paperboard
Item
Notebooks/Journals
Includes
(1) Pilot® FriXion® Black-Ink Pen
Binding
Spiral Coil
Material
Paperboard
Color
Blue
Weight
0.615 lbs
Sheet Rule/Format Type
Dotted Rule
Number of Subjects/Sections
1
Book-Binding Details
Coil-Lock
Sheet-Ruling Color
Black
Sheet Color
White
Book-Binding Edge
Side
Sheets per Book/Journal
40
Dated/Undated
Undated
Description
Provides the freedom of a traditional pen and paper notebook, while instantly blasting your notes into the cloud using your smartphone. When you use Pilot FriXion pens with the Wave notebook, you can erase your notes using your microwave oven and reuse your notebook. Go ahead and re-read that last sentence.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.