Zoro Homepage

1/2'' IMPACT WRENCH

  • Mfr # R3431

  • Zoro # G314119655


product price: $51.29
/ea

Key Features

Square Drive Size
1/2 in
Free Speed
7,000 rpm
Air Inlet
1/4 in
Overall Length
7.28 in
Includes
Impact Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3431
Zoro #
G314119655
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1/2 in
Overall Length
7.28 in

Details

Item
Impact Wrench
Free Speed
7,000 rpm
Air Inlet
1/4 in
Includes
Impact Wrench
CFM @ Full Load
4.5 CFM
Max. Torque
260-Ft/ lbs
Housing Material
Aluminum
Required Pressure
90 psi
Exhaust
Through Handle Exhaust
SCFM use @ 90 psi
40 SCFM

Description

SpecificationsFree Speed: 7000rpmBolt Capacity: 5/8'' Square Drive: 1/2''Max. Torque: 260-FT/LBS Overall Length: 7.28''Net Weight: 4.75lbsAir Inlet: 1/4''NPTAir Consumption: 4.5 CFM Air Pressure: 90psiHose Size: 3/8'' I.D.Features-Forward and Reverse switch above trigger single handed operation -Durable Aluminum Housing


  • •Forward and Reverse switch above trigger single handed operation
  • •Durable Aluminum Housing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.