Zoro Homepage

1/2 Reversible Drill

  • Mfr # SO3354

  • Zoro # G114119671


product price: $86.19
/ea
Free Shipping & Returns

Key Features

CFM @ Full Load
4
Air Inlet
1/4 in
Required Pressure
90 PSI
Free Speed
800
Overall Length
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO3354
Zoro #
G114119671
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9.6 in

Details

Item
Drill
CFM @ Full Load
4
Air Inlet
1/4 in
Required Pressure
90 PSI
Free Speed
800
Housing Material
Composite
Includes
Drill
Exhaust
Rear Exhaust
Color
Gray
SCFM use @ 90 psi
25 SCFM

Description

SpecificationsReversible bar on both sides - Drilling Cap.: 1/2'' - Free Speed: 800 rpm - Overal Length: 245 mm-Net Weight: 1.4 kgs- Air Consump.:4.0 cfm-Motor: 0.45 hp-Air Hose Size: 3/8'' in.


  • •Lightweight Composite Housing
  • •Easy access reversible toggle lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.