Zoro Homepage

1/2'' SQ. Dr. Heavy Duty Composite Air Impact Wrench

  • Mfr # SO3344

  • Zoro # G214119663


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2 in
Free Speed
13,000 rpm
Air Inlet
1/4 in
CFM @ Full Load
5.7
Max. Torque
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO3344
Zoro #
G214119663
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1/2 in
Overall Length
6.2 in

Details

Item
Impact Wrench
Free Speed
13,000 rpm
Air Inlet
1/4 in
CFM @ Full Load
5.7
Max. Torque
400
Housing Material
Composite
Includes
Impact Wrench
Required Pressure
90 PSI
Exhaust
Rear Exhaust
Color
Gray
SCFM use @ 90 psi
40.71 SCFM

Description

3-mode power regulator settings in forward; Full power in reverse


  • •Lightweight Composite Housing
  • •3-mode power regulator settings in forward
  • •Full power in reverse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.