Zoro Homepage

1/4'' Die Grinder Kit with Case and Burs

  • Mfr # R3430K

  • Zoro # G714119675


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.88 in
Air Inlet
1/4 in
Includes
Die Grinder , with Solid Carbide Burs & Case
Spindle Thread Size
1/4 in
CFM @ Full Load
4 CFM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3430K
Zoro #
G714119675
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.88 in
Spindle Thread Size
1/4 in
Drive Size
1/4 in

Details

Item
Die Grinder
Air Inlet
1/4 in
Includes
Die Grinder , with Solid Carbide Burs & Case
CFM @ Full Load
4 CFM
Housing Material
Aluminum
No Load RPM
22,000 rpm
SCFM use @ 90 psi
27 SCFM
Air Pressure
90 psi
Exhaust Location
Rear Exhaust

Description

SpecificationsExhaust type: Rear TypeTrigger Type: Safety Lever with Japan Bearings Free Speed: 22,000rpmOverall Length: 6-7/8'' ; Collet: 1/4''Net Weight: 1.37lbsAir Inlet: 1/4'' NPTAverage Air Consumption: 4CFMAir Pressure: 90psiAir Hose Size: 3/8'' I.D.Features-Built-in regulator for any speed you need-Rear exhaust with silencer for quiet & clear operation-Keeps air away from you and your work area using a rear exhaust-Safety lever prevents accidental starts


  • •Built-in regulator for customized speed
  • •Rear exhaust with silencer for quiet & clear operation
  • •Safety lever prevents accidental starts
  • •Made In the USA solid carbide burs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.