Zoro Homepage

1/4 Die Grinder

  • Mfr # SO3353

  • Zoro # G214119670


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Overall Length
6.1 in
Air Inlet
1/4 in
Includes
Die Grinder
CFM @ Full Load
3.5
No Load RPM
18,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO3353
Zoro #
G214119670
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.1 in

Details

Item
Die Grinder
Air Inlet
1/4 in
Includes
Die Grinder
CFM @ Full Load
3.5
No Load RPM
18,000 rpm
Housing Material
Composite
Color
Gray
SCFM use @ 90 psi
25 SCFM
Air Pressure
90 PSI
Exhaust Location
Rear Exhaust

Description

Composite Housing Light Weight.Improved Muffler Design Low Noise Sound.Variable Speed. Air RegulatorSpecificationsCollet Size : 1/4'' - Free Speed: 18,000 rpm - Overal Length: 155 mm-Net Weight: 0.70 kgs- Air Consump.:3.5 cfm-Motor: 0.45 hp-Air Hose Size: 3/8'' in.


  • •Lightweight Composite Housing
  • •Improved Muffler Design for low noise
  • •Variable Speed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.