Zoro Homepage

1/4 Impact Screwdriver

  • Mfr # SO3350

  • Zoro # G914119666


product price: $99.65
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Screwdriver
Max. Torque
160-in/lbs
Free Speed
800
Air Inlet Size - Air Tools
1/4 in
Includes
Screwdriver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO3350
Zoro #
G914119666
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Air Inlet Size - Air Tools
1/4 in
Overall Length
8.2 in
Drive Size
1/4 in

Details

Item - Air Screwdrivers
Screwdriver
Max. Torque
160-in/lbs
Free Speed
800
Includes
Screwdriver
Required Pressure
90 PSI
CFM @ Full Load
3.5
Color
Gray
Exhaust
Rear Exhaust
SCFM use @ 90 psi
25 SCFM
Material
Composite

Description

Adjustable ClutchSpecifications Adjustable Clutch- Free Speed: 800 rpm - Overal Length: 210 mm-Net Weight: 1.3 kgs- Air Consump.:3.5 cfm-Max Torque: 160-In/lbs-Working Torque:45-145 In/lbs-Air Hose Size: 3/8'' in.


  • •Lightweight Composite Housing
  • •Adjustabe Clutch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.