Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4'' Pneumatic Die Grinder Kit

  • Mfr # R3420K

  • Zoro # G514119653


product price: $45.79
/ea

Key Features

Overall Length
6.75 in
Air Inlet
1/4 in
Includes
Die Grinder , with Grinding Stones & Case
CFM @ Full Load
4 CFM
Spindle Thread Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3420K
Zoro #
G514119653
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.75 in
Spindle Thread Size
1/4 in
Drive Size
1/4 in

Details

Item
Die Grinder
Air Inlet
1/4 in
Includes
Die Grinder , with Grinding Stones & Case
CFM @ Full Load
4 CFM
Housing Material
Aluminum
No Load RPM
22,000 rpm
SCFM use @ 90 psi
27 SCFM
Air Pressure
90 psi
Exhaust Location
Rear Exhaust

Description

SpecificationsExhaust type: Rear TypeTrigger Type: Safety Lever Free Speed: 22,000rpmOverall Length: 6-3/4'' Collet: 1/4''Net Weight: 1-3/8lbsAir Inlet: 1/4''NPTAverage Air Consumption: 4 CFMFeatures-Built-in regulator for any speed you need-Rear exhaust with silencer for quiet & clear operation-Keeps air away from you and your work area using a rear exhaust-Safety lever prevents accidental starts -10 grinding stones included


  • •Built-in regulator for customized speed
  • •Rear exhaust with silencer for quiet & clear operation
  • •Safety lever prevents accidental starts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.