Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4'' Rear Exhaust Die Grinder

  • Mfr # R3420

  • Zoro # G914119659


product price: $35.99
/ea

Key Features

Overall Length
6.62 in
Air Inlet
1/4 in
Includes
Die Grinder
CFM @ Full Load
4 CFM
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3420
Zoro #
G914119659
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.62 in
Spindle Thread Size
1/4 in
Drive Size
1/4 in

Details

Item
Die Grinder
Air Inlet
1/4 in
Includes
Die Grinder
CFM @ Full Load
4 CFM
Housing Material
Aluminum
No Load RPM
22,000 rpm
SCFM use @ 90 psi
27 SCFM
Air Pressure
90 psi
Exhaust Location
Rear Exhaust

Description

SpecificationsHousing Material: AluminumExhaust type: Rear TypeFree Speed: 22,000 rpm ; Motor Power: 0.50 HP Overall Length: 6-5/8'' Collet: 1/4''Air Inlet: 1/4'' NPT Net Weight: 1.37 lbs 0.6kgs Actual Air Consumption: 750-l/min / 27 scfm Average Air Consumption: 4scfmSound dBA: 90 pressure / 101 power Recommended Air Pressure: 90 psi 6.3 bar Recommended Hose Size: 3/8'' ID. 10 mmFeatures-Built-in regulator for any speed you need-Rear exhaust with silencer for quiet & clear operation-Keeps air away from you and your work area using a rear exhaust-Safety lever prevents accidental starts


  • •Built-in regulator for customized speed
  • •Rear exhaust with silencer for quiet & clear operation
  • •Safety lever prevents accidental starts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.