Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4'' Right Angle Die Grinder

  • Mfr # R3415

  • Zoro # G714119668


product price: $47.99
/ea

Key Features

Overall Length
6.25 in
Air Inlet
1/4 in
Includes
Die Grinder
CFM @ Full Load
4 CFM
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R3415
Zoro #
G714119668
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.25 in
Spindle Thread Size
1/4 in
Drive Size
1/4 in

Details

Item
Die Grinder
Air Inlet
1/4 in
Includes
Die Grinder
CFM @ Full Load
4 CFM
Housing Material
Aluminum
No Load RPM
25,000 rpm
SCFM use @ 90 psi
18 SCFM
Air Pressure
90 psi
Exhaust Location
Rear Exhaust

Description

SpecificationsHousing Material: AluminumExhaust type: Rear TypeFree Speed: 25,000 RPM Motor Power: 0.3HP Overall Length: 6-1/4'' Collet: 1/4''Air Inlet: 1/4'' NPT Net Weight: 1-1/8lbsActual Air Consumption: 500-l/min / 18 scfm Average Air Consumption: 4 cfmSound dBA: 90 pressure / 101 power Recommended Air Pressure: 90 psi 6.3 bar Recommended Hose Size: 3/8'' ID. 10 mmFeatures-Sturdy Aluminum Housing -Safety lever throttle-Keeps air away from you and your work area using a rear exhaust-Built-in the silencer and regulator


  • •Safety lever throttle
  • •Rear exhaust keeps air away from work area
  • •Built-in the silencer and regulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.