Zoro Homepage

3/4'' SQ. Dr. Heavy Duty Composite Air Impact Wrench

  • Mfr # SO3346

  • Zoro # G514119660


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
0.75 in
Free Speed
6,000 rpm
Air Inlet
3/8 in
Required Pressure
90 PSI
Overall Length
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO3346
Zoro #
G514119660
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
0.75 in
Overall Length
8.7 in

Details

Item
Impact Wrench
Free Speed
6,000 rpm
Air Inlet
3/8 in
Required Pressure
90 PSI
Max. Torque
1300
Housing Material
Composite
Includes
Impact Wrench
CFM @ Full Load
7.3
SCFM use @ 90 psi
52.14 SCFM
Exhaust
Rear Exhaust
Color
Gray

Description

3-mode power regulator settings in forward; Full power in reverse


  • •Lightweight Composite Housing
  • •3-mode power regulator settings in forward
  • •Full power in reverse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.