Zoro Homepage

3/8 Reversible Drill

  • Mfr # SO3355

  • Zoro # G914119673


product price: $77.75
/ea
Free Shipping & Returns

Key Features

CFM @ Full Load
4
Air Inlet
1/4 in
Required Pressure
90 PSI
Free Speed
2200
Overall Length
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO3355
Zoro #
G914119673
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8.2 in

Details

Item
Drill
CFM @ Full Load
4
Air Inlet
1/4 in
Required Pressure
90 PSI
Free Speed
2200
Housing Material
Composite
Includes
Drill
Color
Gray
Exhaust
Rear Exhaust
SCFM use @ 90 psi
25 SCFM

Description

SpecificationsReversible bar on both sides - Drilling Cap. 3/8'' - Free Speed: 2,200 rpm - Overal Length: 210 mm-Net Weight: 0.97 kgs- Air Consump.: 4.0 cfm-Motor: 0.45 hp-Air Hose Size: 3/8'' in.


  • •Lightweight Composite Housing
  • •Easy access reversible lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.