Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8'' Reversible Pistol Grip Drill with Cushion Grip & Keyless Chuck

  • Mfr # R3810G

  • Zoro # G414119647


product price: $50.99
/ea

Key Features

Chuck Size - Air Drills
3/8 in
CFM @ Full Load
4 CFM
Air Inlet
1/4 in
Required Pressure
90 psi
Free Speed
2200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3810G
Zoro #
G414119647
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size - Air Drills
3/8 in
Overall Length
7.5 in

Details

Item
Drill
CFM @ Full Load
4 CFM
Air Inlet
1/4 in
Required Pressure
90 psi
Free Speed
2200
Housing Material
Aluminum
Includes
Drill
SCFM use @ 90 psi
28 SCFM
Exhaust
Through Handle Exhaust

Description

SpecificationsExhaust Style: Through HandleDrill Chuck Capacity: 3/8'' 10 mmSpindle Thread: 3/8''-24 UNCFree Speed: 2,200 rpmOverall Length: 7-1/2''Air Inlet: 1/4'' NPT Net Weight: 2.25 lbsActual Air Consumption: 785-l/min / 28 scfm Average Air Consumption: 190-l/min 6.7cfm Sound dBA: 95 pressure / 106 power Recommended Air Pressure: 90 psi 6.3 bar Minimum Hose Size: 3/8'' 10 mmFeatures-Keyless Chuck design for increased speed and tool changing efficiency -Cushion Grip design for increased comfort -Convenient Forward and Reverse switch -Lightweight and compact size is easy to handle -Planetary gear system for long life-Built-in muffler for noise reduction-Easy Control Trigger


  • •Keyless Chuck design for increased speed and tool changing efficiency
  • •Convenient Forward and Reverse switch
  • •Planetary gear system for long life
  • •Built-in muffler for noise reduction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.