6 AA battery 600 LM flashlight
- Mfr # RFL0600F1
- Zoro # G322835097
product price:Â
$
30.95
/ea
Key Features
Body Color
Black
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RFL0600F1
- Zoro #
- G322835097
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 7 in
Details
- Body Color
- Black
- Body Material
- Aluminum
Description
6 AA battery 600 LM flashlight Max. Brightness: 600 lumen(high)/120 lumen(low) Battery: 6 AA (not include) Runtime (approx.): 2 hours(high)/15 hours(low). Dimensions: o1.7"x7" Net weight: 0.58 lb.(0.26 kg) 1pc/ white box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.