Zoro Homepage

6'' DUAL ACTION SANDER

  • Mfr # R3489

  • Zoro # G614119652


product price: $52.59
/ea

Key Features

CFM @ Full Load
5.3 CFM
Required Pressure
90 psi
Exhaust Type
Front Exhaust
Air Inlet
1/4 in
Overall Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3489
Zoro #
G614119652
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9.5 in

Details

Item
Sander
CFM @ Full Load
5.3 CFM
Required Pressure
90 psi
Exhaust Type
Front Exhaust
Air Inlet
1/4 in
Housing Material
Aluminum
No Load RPM
10000
Includes
Sander
SCFM use @ 90 psi
22 SCFM

Description

SpecificationsFree Speed: 10,000 rpmBacking Pad: 6''Overall Length: 9.5 in. 240 mmNet Weight: 4.5 lbs 1.93 kgsAir Inlet: 1/4'' NPTActual Air Consumption: 620-l/min / 22 scfm Air Consumption: 5.3 cfmSound dBA: 85.6 pressure / 98.6 power Recommended Air Pressure: 90 psi 6.3 bar Minimum Hose Size: 3/8'' in. 10 mmFeatures-Swirl-free finishes from dual action pad motion-Vibration-free, balanced ball bearing construction-Built-in regulator for positive speed control -Built-in silencer muffles sound-Safety Lever to prevent accidental start ups


  • •Vibration-free, balanced ball bearing construction
  • •Safety Lever to prevent accidental start ups
  • •Swirl-free finishes from dual action pad motion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.