Zoro Homepage

8'' JITTERBUG SANDER

  • Mfr # R3492

  • Zoro # G014119665


product price: $51.69
/ea

Key Features

CFM @ Full Load
4 CFM
Required Pressure
90 psi
Exhaust Type
Rear Exhaust
Air Inlet
1/4 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3492
Zoro #
G014119665
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in

Details

Item
Sander
CFM @ Full Load
4 CFM
Required Pressure
90 psi
Exhaust Type
Rear Exhaust
Air Inlet
1/4 in
Housing Material
Aluminum
Includes
Sander
No Load RPM
6500
SCFM use @ 90 psi
16 SCFM

Description

SpecificationsFree Speed: 6,500 RPM Overall Length: 8''Sand Paper Capacity: 3-2/3 X 9'' Air Inlet: 1/4'' NPTTool Weight: 4.5lbsActual Air Consumption: 450-l/min / 16 scfm Average Air Consumption: 110-l/min / 4 cfm Sound dBA: 85 pressure / 96 power Recommended Air Pressure: 90 psi 6.3 bar Hose Size: 3/8'' I.D. 10 mmFeatures-Lightweight, compact size is easy to handle -Contoured palm grip for one-hand operation


  • •Lightweight, compact size is easy to handle
  • •Contoured palm grip for one-hand operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.