Zoro Homepage

90 Degree Angle Head Drill Attachment, 1/16'' TO 3/8'' CHUCK CAPACITY

  • Mfr # R3938

  • Zoro # G814119674


product price: $56.69
/ea

Key Features

Material
Aluminum
Includes
Drill Attachment
Length
4.2 in
Required Pressure (PSI)
90 psi
Chuck Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3938
Zoro #
G814119674
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.2 in
Chuck Size
3/8 in

Details

Item
Drill Attachment
Material
Aluminum
Includes
Drill Attachment
Required Pressure (PSI)
90 psi

Description

SpecificationsDrill Chuck Capacity: 1/16'' - 3/8''Features-90 degree design is optimal tight clearances-Can be used with Cordless, Electric or Pneumatic Drills


  • •90 degree design is optimal tight clearances
  • •Can be used with Cordless, Electric or Pneumatic Drills

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.